Check Availability
  • AIR HANDLER 

    20x25x2 Synthetic Pleated Air Filter with MERV 7

  • Item # 5M330
  • Mfr. Model # 5M330
20x25x2 Synthetic Pleated Air Filter with MERV 7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a durable steel frame, this pleated air filter helps facilitate higher airflow efficiency and has more surface area to trap pollutants. It captures smaller particles than standard flat filters.
Show More Close
 

Technical Specifications

Item # 5M330
Mfr. Model # 5M330
UNSPSC #40161505
Catalog Page 3057
Shipping Weight 3.9 lbs
Country of Origin USA *
Item Pleated Air Filter
Nominal Filter Size 20x25x2
Nominal Height 20"
Nominal Width 25"
Nominal Depth 2"
MERV 7
Frame Type 24 ga. Galvanized Steel
Frame Included Yes
Air Filter Type High Temperature Pleated Filter
Media Material Synthetic
Air Filter Item Pleated Air Filter
Filter Efficiency 65%
High Velocity 500 fpm
High Initial Resistance 0.30"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 500 fpm
Media Area 11.2 sq. ft.
Max. Temp. 400 Degrees F
Pleats per Linear Foot 10
Standards UL 900 Classified
Actual Height 19-1/2"
Actual Width 24-1/2"
Actual Depth 1-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In