Check Availability
  • AIR HANDLER 

    20x25x1 Polyester Air Filter Pad

  • Item # 2EKK2
  • Mfr. Model # 2EKK2
20x25x1 Polyester Air Filter Pad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This filter pad is designed for use in all spray booth overspray applications.
Show More Close
 

Technical Specifications

Item # 2EKK2
Mfr. Model # 2EKK2
UNSPSC #40161524
Catalog Page 3056
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Air Filter Pad
Nominal Filter Size 20x25x1
Nominal Width 25"
Nominal Depth 1"
Nominal Height 20"
Media Material Polyester
Air Filter Item Air Filter Pad
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In