Check Availability
  • AIR HANDLER 

    20x24x4 Synthetic Pleated Air Filter with MERV 7

  • Item # 5C437
  • Mfr. Model # 5C437
20x24x4 Synthetic Pleated Air Filter with MERV 7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a wire-backed design and a die-cut frame, this filter improves air quality and keeps resistance within reasonable operating limits. It's designed for use in commercial, industrial, and healthcare facilities. The 100% synthetic media does not support microbial growth.
Show More Close
 

Technical Specifications

Item # 5C437
Mfr. Model # 5C437
UNSPSC #40161505
Catalog Page 3049
Shipping Weight 1.42 lbs
Country of Origin USA *
Item Pleated Air Filter
Nominal Filter Size 20x24x4
Nominal Height 20"
Nominal Width 24"
Nominal Depth 4"
MERV 7
Frame Type Moisture Resistant Die Cut Chipboard
Frame Included Yes
Air Filter Type Standard Capacity Pleated Filter
Media Material Synthetic
Air Filter Item Pleated Air Filter
Filter Efficiency 40%
High Velocity 625 fpm
High Initial Resistance 0.31"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 625 fpm
Media Area 18.6 sq. ft.
Max. Temp. 150 Degrees F
Pleats per Linear Foot 9
Standards UL 900 Classified
Actual Height 19-3/8"
Actual Width 23-3/8"
Actual Depth 3-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In