Check Availability
  • AIR HANDLER 

    V-Bank Air Filter, 20x24x12, MERV 11, Fiberglass, Number of Vs: 4

  • Item # 33E941
  • Mfr. Model # 33E941
V-Bank Air Filter, 20x24x12, MERV 11, Fiberglass, Number of Vs: 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33E941
Mfr. Model # 33E941
UNSPSC #40161505
Catalog Page 3053
Shipping Weight 12.3 lbs
Country of Origin USA *
Air Filter Item V-Bank Air Filter
Style - Air Filters Box
Performance Rating MERV 11
Nominal Filter Size 20x24x12
Filter Efficiency - Air Filters 65%
Media Material Fiberglass
Frame or Header Material Plastic
Air Filter Header Type Single
Number of Vs 4
Gasket Location Downstream Face
Gasket Material Foam
Media Color White
Media Area 162 sq. ft.
Filters Out MERV 9-12 Legionella, Humidifier Dust, Lead Dust, Coal Dust, Milled Flour, Auto Emission Particulates, Nebulizer Droplets
Removes Particles Down To 1.0 to 3.0 microns
Air Flow @ 300 fpm 1000 cfm
Air Flow @ 500 fpm 1600 cfm
Air Flow @ 625 fpm 2000 cfm
Air Flow @ 750 fpm 2500 cfm
Initial Resistance @ 500 fpm 0.25 WC
Recommended Final Resistance 1.5" WC
Max. Temp. 160 Degrees F
Nominal Height 20"
Nominal Width 24"
Nominal Depth 12"
Actual Filter Size 19-3/8"x23-3/8"x11-1/2"
Actual Height 19-3/8"
Actual Width 23-3/8"
Actual Depth 11-1/2"
Standards UL 900
Item V-Bank Air Filter
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In