Check Availability
  • AIR HANDLER 

    20x24x12 Fiberglass V-Bank Air Filter with MERV14 and 85% Filter Efficiency

  • Item # 33E926
  • Mfr. Model # 33E926
20x24x12 Fiberglass V-Bank Air Filter with MERV14 and 85% Filter Efficiency
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

V-Bank Minipleat Air Filter operates in 100% relative humidity and resists pressures up to 6" WG. Replaces conventional bags and rigid filters for variable air volume systems. Minipleated filters capture submicron-size particles.

• Low initial resistance • Fits all commonly used 12"D filter frames and housings
• 4-V design
• Air flow can be in any direction
Show More Close
 

Technical Specifications

Item # 33E926
Mfr. Model # 33E926
UNSPSC #40161505
Catalog Page 3053
Shipping Weight 13.0 lbs
Country of Origin USA *
Item V-Bank Air Filter
Nominal Filter Size 20x24x12
MERV 14
Nominal Height 20"
Nominal Width 24"
Nominal Depth 12"
Filter Efficiency - Air Filters 85%
Media Material Fiberglass
Air Filter Header Type Single
Air Filter Item V-Bank Air Filter
With Gasket Yes
Number of V's 4V
Filter Pack Enclosure Plastic Frame
Initial Resistance 0.28" WC
Air Flow 500 fpm
Max. Air Flow 2872 cfm
Media Area 161 sq. ft.
Final Resistance 1.5" WC
Max. Temp. 150 Degrees F
Standards UL 900
Green Environmental Attribute Product Has MERV Rating of 13 or Higher
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms