Check Availability
  • AIR HANDLER 

    20x24x12 Fiberglass V-Bank Air Filter with MERV14 and 95% Filter Efficiency

  • Item # 33E919
  • Mfr. Model # 33E919
20x24x12 Fiberglass V-Bank Air Filter with MERV14 and 95% Filter Efficiency
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Minimum Efficiency Reporting Value of this Air Handler® filter is 14, which means it controls contaminants of 0.30-1.0 Micron Particle Size. This includes all bacteria, tobacco smoke, sneeze nuclei, most smoke, insecticide dust, copier toner, and face powder. Applications include: hospital patient care, general surgery, smoking lounges, and, commercial buildings. A higher efficiency filter can help cut down on energy use and may also require less maintenance.
Show More Close
 

Technical Specifications

Item # 33E919
Mfr. Model # 33E919
UNSPSC #40161505
Catalog Page 3053
Shipping Weight 8.3 lbs
Country of Origin USA *
Item V-Bank Air Filter
Nominal Filter Size 20x24x12
MERV 14
Nominal Height 20"
Nominal Width 24"
Nominal Depth 12"
Filter Efficiency - Air Filters 95%
Air Filter Media Type Fiberglass
Air Filter Header Type Single
Air Filter Item V-Bank Air Filter
With Gasket Yes
Number of V s 2V
Filter Pack Enclosure Plastic Frame
Initial Resistance 0.52" WC
Air Flow 500 fpm
Max. Air Flow 2394 cfm
Media Area 75 sq. ft.
Final Resistance 1.5" WC
Max. Temp. 150 Degrees F
Standards UL 900
Green Environmental Attribute Product Has MERV Rating of 13 or Higher
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms