Check Availability
  • AIR HANDLER 

    20x20x5 Air Cleaner Replacement Filter with MERV11; PK2

  • Item # 36PR90
  • Mfr. Model # 36PR90
20x20x5 Air Cleaner Replacement Filter with MERV11; PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Air Bear® Models cartridge is designed for use with the Trion Air Bear® air cleaner housings. Simply install in place of the Trion® cartridge. No alterations or equipment are required. Meets or exceeds the operating efficiency of OEM filters.
Show More Close
 

Technical Specifications

Item # 36PR90
Mfr. Model # 36PR90
UNSPSC #40161505
Catalog Page 3093
Shipping Weight 5.6 lbs
Country of Origin USA *
Item Air Cleaner Replacement Filter
Nominal Filter Size 20x20x5
MERV 11
Fits OEM Housing Trion Air Bear Model: 455602-125; Supreme 1400; 1400; Skuttle Model: DB0-0025-016; GeneralAire Model: MAC1400; Source1 Model: S1-MAC10162505; Ultravation Model: 90-006;
OEM Replacement For Trion Airbear 455602-725
Frame Included Yes
Air Filter Media Type Electrostatic Polyester Blend
Air Filter Item Air Cleaner Replacement Filter
Actual Height 19-3/4"
Actual Width 19-3/4"
Actual Depth 4-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms