Check Availability
  • AIR HANDLER 

    20x20x4 Synthetic Pleated Air Filter with MERV 7

  • Item # 2W236
  • Mfr. Model # 2W236
  • (1)
20x20x4 Synthetic Pleated Air Filter with MERV 7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

To help you breathe easier, this pleated air filter has undergone some changes to become more effective. Improves air quality and keeps resistance within reasonable operating limits, it is 5 times more efficient than fiberglass filters. The filter now features a wired back media to last longer, with more strength and endurance. Its die cut allows the filter to have more support and frame strength, ensuring its durability even through the dustiest months. To save energy and overall costs, the average pressure drop is significantly lower.
Show More Close
 

Technical Specifications

Item # 2W236
Mfr. Model # 2W236
UNSPSC #40161505
Catalog Page 3049
Shipping Weight 1.27 lbs
Country of Origin USA *
Item Pleated Air Filter
Nominal Filter Size 20x20x4
Nominal Height 20"
Nominal Width 20"
Nominal Depth 4"
MERV 7
Frame Type Moisture Resistant Die Cut Chipboard
Frame Included Yes
Air Filter Type Standard Capacity Pleated Filter
Media Material Synthetic
Air Filter Item Pleated Air Filter
Filter Efficiency 40%
High Velocity 625 fpm
High Initial Resistance 0.31"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 500 fpm
Media Area 15.4 sq. ft.
Max. Temp. 150 Degrees F
Pleats per Linear Foot 9
Standards UL 900 Classified
Actual Height 19-3/8"
Actual Width 19-3/8"
Actual Depth 3-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In