Check Availability
  • AIR HANDLER 

    20x20x4-1/2 Air Cleaner Replacement Filter with MERV8; PK1

  • Item # 2EKL4
  • Mfr. Model # 2EKL4
20x20x4-1/2 Air Cleaner Replacement Filter with MERV8; PK1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Replaces filter cartridges used in the Trion Air Bear type air cleaner and an OEM replacement filter for Honeywell. Its media is moisture resistant, 100% synthetic, and equals or exceeds performance of the original filter. This cartridge is designed for replacement of Honeywell® models 203719, 203720, 203721 and 203722. It offers the benefit of superior performance and easy installation.
Show More Close
 

Technical Specifications

Item # 2EKL4
Mfr. Model # 2EKL4
UNSPSC #40161505
Catalog Page 3093
Shipping Weight 1.89 lbs
Country of Origin USA *
Item Air Cleaner Replacement Filter
Nominal Filter Size 20x20x4-1/2
MERV 8
Fits OEM Housing Honeywell F100
OEM Replacement For Honeywell F100A1037
Frame Included Yes
Media Material Electrostatic Polyester Blend
Air Filter Item Air Cleaner Replacement Filter
Actual Height 19-7/8"
Actual Width 19-7/8"
Actual Depth 4-3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms