Check Availability
  • AIR HANDLER 

    20x20x2 Synthetic Pleated Air Filter with MERV 11

  • Item # 3GRU1
  • Mfr. Model # 3GRU1
20x20x2 Synthetic Pleated Air Filter with MERV 11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features an internal metal galvanized frame, and is designed to meet high velocity and extreme moisture applications.
Show More Close
 

Technical Specifications

Item # 3GRU1
Mfr. Model # 3GRU1
UNSPSC #40161505
Catalog Page 3050
Shipping Weight 1.31 lbs
Country of Origin USA *
Item Pleated Air Filter
Nominal Filter Size 20x20x2
Nominal Height 20"
Nominal Width 20"
Nominal Depth 2"
MERV 11
Frame Type Moisture Resistant Die Cut Chipboard
Frame Included Yes
Air Filter Type Diamond Pleated Filter
Media Material Synthetic
Air Filter Item Pleated Air Filter
Avg. Atmospheric Efficiency 60 to 65%
Filter Efficiency 40%
High Velocity 500 fpm
High Initial Resistance 0.24"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 500 fpm
Media Area 12.3 sq. ft.
Max. Temp. 180 Degrees F
Pleats per Linear Foot 15
Standards UL 900 Classified
Actual Height 19-1/2"
Actual Width 19-1/2"
Actual Depth 1-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In