Check Availability
  • AIR HANDLER 

    20x20x2 Fiberglass Paint Collector Filter Pad

  • Item # 2W001
  • Mfr. Model # 2W001
20x20x2 Fiberglass  Paint Collector Filter Pad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Air Handler Fiberglass Overspray Media is thick and progressively layered (air-entering to air- leaving) to enhance filter efficiency and service life. Loosely woven construction allows paint to load evenly without face loading.
Show More Close
 

Technical Specifications

Item # 2W001
Mfr. Model # 2W001
UNSPSC #40161524
Catalog Page 3056
Shipping Weight 5.45 lbs
Country of Origin USA *
Item Paint Collector Filter Pad
Air Filter Media Type Fiberglass
Nominal Filter Size 20x20x2
Nominal Height 20"
Nominal Width 20"
Nominal Depth 2"
Air Filter Item Paint Collector Filter Pad
Standards EPA, NFPA #33, OSHA #1910.107
* This product's country of origin is subject to change