Check Availability
  • AIR HANDLER 

    20x20x2 Fiberglass Air Filter Pad

  • Item # 2GJD1
  • Mfr. Model # 2GJD1
20x20x2 Fiberglass Air Filter Pad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Air Handler Fiberglass Overspray Media is thick and progressively layered (air-entering to air- leaving) to enhance filter efficiency and service life. Loosely woven construction allows paint to load evenly without face loading.
Show More Close
 

Technical Specifications

Item # 2GJD1
Mfr. Model # 2GJD1
UNSPSC #40161524
Shipping Weight 0.179 lbs
Country of Origin USA *
Item Air Filter Pad
Nominal Filter Size 20x20x2
Nominal Width 20"
Nominal Depth 2"
Nominal Height 20"
Media Material Fiberglass
Air Filter Item Air Filter Pad
Standards EPA, NFPA #33, OSHA #1910.107
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In