Check Availability
20x20x12 Cartridge Filter with 85% Filter Efficiency
  • AIR HANDLER 

    20x20x12 Cartridge Filter with 85% Filter Efficiency

  • Item # 2GGN4
  • Mfr. Model # 2GGN4
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This cartridge filter features moisture-resistant, wet-laid microfiber media with a rigid galvanized steel frame to provide exceptional strength. Extended media separator type Cartridge Filters is designed for use in most commercial or industrial HVAC systems where medium to high efficiency filtration is required. They replace conventional bag and rigid filters and is especially suited for use in variable air volume systems. Removes bacteria, pollen, smoke, dust particles, and chemical pollutants from the air.
Show More Close
 

Technical Specifications

Item # 2GGN4
Mfr. Model # 2GGN4
UNSPSC #40161505
Catalog Page 3055
Shipping Weight 18.0 lbs
Country of Origin Varies *
Item Cartridge Filter
Nominal Filter Size 20x20x12
Nominal Height 20"
Nominal Width 20"
Nominal Depth 12"
Filter Efficiency - Air Filters 85%
MERV 13
Frame Included Yes
Air Filter Media Type Microfiber
Air Filter Header Type Single
Air Filter Item Cartridge Filter
Air Flow 500 fpm
Initial Resistance 0.50" WC
Final Recommended Resistance 1.50" WC
Frame/Header Material Corrosion Resisitant Steel
Header Size 13/16"
Max. Air Flow 625 fpm
Max. Temp. 250 Degrees F
Media Area 76 sq. ft.
Standards UL Classified

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms