Check Availability
  • AIR HANDLER 

    20x20x1 Polyester Paint Collector Filter Pad

  • Item # 2EKK1
  • Mfr. Model # 2EKK1
20x20x1 Polyester  Paint Collector Filter Pad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This filter pad is designed for use in all spray booth overspray applications.
Show More Close
 

Technical Specifications

Item # 2EKK1
Mfr. Model # 2EKK1
UNSPSC #40161524
Catalog Page 3056
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Paint Collector Filter Pad
Air Filter Media Type Polyester
Nominal Filter Size 20x20x1
Nominal Height 20"
Nominal Width 20"
Nominal Depth 1"
Air Filter Item Paint Collector Filter Pad
Filter Efficiency 98%
For Use With Spray Booth Over Spray Collection
* This product's country of origin is subject to change

Compliance and Restrictions