Check Availability
  • AIR HANDLER 

    20x20x1 Paper Paint Collector Filter Pad

  • Item # 6W749
  • Mfr. Model # 6W749
20x20x1 Paper  Paint Collector Filter Pad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for use with heavier tacky coatings, conventional coatings, and in situations requiring extended service life. The first 3 layers (of the total 8 layers) employ large baffle openings for maximum particulate-holding capacity. This pad is an excellent choice for air-dry enamels, stains, glazes, epoxies, urethanes, asphalts, fiberglass, gel, tar-like, Teflon, vinyls, bake-dry enamels, and clear coats.
Show More Close
 

Technical Specifications

Item # 6W749
Mfr. Model # 6W749
UNSPSC #40161524
Catalog Page 3056
Shipping Weight 12.7 lbs
Country of Origin USA *
Item Paint Collector Filter Pad
Air Filter Media Type Paper
Nominal Filter Size 20x20x1
Nominal Height 20"
Nominal Width 20"
Nominal Depth 1"
Air Filter Item Paint Collector Filter Pad
For Use With Wide Range of Coatings, Especially with Heavier, Tacky Type Coatings, Conventional Coatings and in Situations Requiring Extended Service Life
Standards EPA, NFPA #33, OSHA #1910.107
* This product's country of origin is subject to change

Compliance and Restrictions