Check Availability
  • AIR HANDLER 

    20x20x1 Paper Paint Collector Filter Pad

  • Item # 6W747
  • Mfr. Model # 6W747
20x20x1 Paper  Paint Collector Filter Pad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

6 layers of kraft media, slit and expanded into a mesh with baffle-like surfaces, are progressively layered to collect particulates from larger overspray to smaller droplets. That makes this pad an excellent choice for air-dry enamels, stains and glazes.
Show More Close
 

Technical Specifications

Item # 6W747
Mfr. Model # 6W747
UNSPSC #40161524
Catalog Page 3056
Shipping Weight 10.5 lbs
Country of Origin USA *
Item Paint Collector Filter Pad
Air Filter Media Type Paper
Nominal Filter Size 20x20x1
Nominal Height 20"
Nominal Width 20"
Nominal Depth 1"
Air Filter Item Paint Collector Filter Pad
Standards EPA, NFPA #33, OSHA #1910.107
* This product's country of origin is subject to change

Compliance and Restrictions