Check Availability
  • AIR HANDLER 

    20x20x1 MERV 5 Fiberglass Air Filter

  • Item # 1W097
  • Mfr. Model # 1W097
20x20x1 MERV 5 Fiberglass Air Filter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features tackifier on the upstream side that improves particulate capture for excellent basic filtration.
Show More Close
 

Technical Specifications

Item # 1W097
Mfr. Model # 1W097
UNSPSC #40161505
Catalog Page 3047
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Air Filter
Air Filter Media Type Fiberglass
Nominal Filter Size 20x20x1
Nominal Height 20"
Nominal Width 20"
Nominal Depth 1"
Air Filter Frame Material Heavy-Duty Chipboard
MERV 5
Frame Included Yes
Air Filter Color White
Air Filter Item Air Filter
Air Flow 300 fpm
Initial Resistance 0.07" WC
Final Resistance 0.50" WC
Max. Air Flow 777 fpm
Max. Temp. 150 Degrees F
Standards UL Class 900
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms