Check Availability
  • AIR HANDLER 

    20x16x2 Galvanized Steel Grease Filter

  • Item # 5C107
  • Mfr. Model # 5C107
20x16x2 Galvanized Steel Grease Filter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Grease Baffles
• Self-draining; handles included Priced each; shipped in case qty., sold individually in-store only
Permanent filters balance airflow evenly throughout exhaust hoods in commercial kitchen applications. Also used to replace mesh filters in older hoods.
UL Listed (Standard AKUS).
Show More Close
 

Technical Specifications

Item # 5C107
Mfr. Model # 5C107
UNSPSC #40161505
Catalog Page 3057
Shipping Weight 8.25 lbs
Country of Origin USA *
Item Grease Filter
Baffle Material Galvanized Steel
Nominal Filter Size 20x16x2
Nominal Height 20"
Nominal Width 16"
Nominal Depth 2"
Air Filter Item Grease Filter
Air Flow 300 fpm
Includes Self Draining Handles
Standards UL Class 900
* This product's country of origin is subject to change

Compliance and Restrictions