Check Availability
  • AIR HANDLER 

    200" 2-Ply 500 fpm Link Air Filter with 25% Filter Efficiency

  • Item # 2GGK3
  • Mfr. Model # 2GGK3
200" 2-Ply 500 fpm Link Air Filter with 25% Filter Efficiency
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The link filter is designed for side-access applications. It eliminates joint by-pass and reduces filter change-out time. Because no external support structure is necessary, all of the media surface is exposed to the air stream.
Show More Close
 

Technical Specifications

Item # 2GGK3
Mfr. Model # 2GGK3
UNSPSC #40161505
Shipping Weight 3.63 lbs
Country of Origin USA *
Item Link Air Filter
Section Height 20"
Section Length 25"
Link Filter Total Length 200"
Number of Links Per Carton 8
Air Filter Ply 2
Frame Included No
Air Filter Media Type Polyester
Air Filter Item Link Air Filter
Filter Efficiency 25%
Thickness 1"
Frame Type Internal Wire Heat Sealed Inside Layers
Initial Resistance 0.28"WC
Air Flow 500 fpm
Final Resistance 1"WC
Max. Temp. 120 Degrees F
Standards UL Class 900
* This product's country of origin is subject to change

Compliance and Restrictions