Check Availability
  • AIR HANDLER 

    20" W x 10" H Ring Panel Air Filter with 25% Efficiency

  • Item # 6B832
  • Mfr. Model # 6B832
20" W x 10" H Ring Panel Air Filter with 25% Efficiency
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ring Panels, Link and Cube Filters
• UL Classified Work in 100% humidity Replace pleated filters Initial resistance: 0.28" Final resistance: 1.0" Priced each; shipped in case qty.; sold individually in-store only (except where noted)
Show More Close
 

Technical Specifications

Item # 6B832
Mfr. Model # 6B832
UNSPSC #40161519
Catalog Page 3052
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Three Ply Ring Panel Air Filter
Filter Efficiency - Air Filters 25%
Air Filter Height 10"
Air Filter Width 20"
Air Filter Thickness 1"
Air Filter Media Type Synthetic
Air Filter Ply 3
Frame Included No
Initial Resistance 0.28" WC
Final Resistance 1" WC
Air Filter Item Ring Panel Air Filter
Frame Type Internal Wire, Heat Sealed Inside the Polyester Layers
Max. Temp. 150 Degrees F
Standards UL Class 900
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms