Check Availability
  • AIR HANDLER 

    18x24x4 Synthetic Pleated Air Filter with MERV 10

  • Item # 4YUZ4
  • Mfr. Model # 4YUZ4
18x24x4 Synthetic Pleated Air Filter with MERV 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-capacity filters have 50% more surface area than standard-capacity filters. This extends their service life by 30% to 50%, providing reduced resistance and lower energy and maintenance costs. These filters feature a wire-backed design and a die-cut frame. They effectively remove airborne irritants such as pollen, mold, dander, and dust. The 100% synthetic media is moisture resistant and will promote no biological growth.
Show More Close
 

Technical Specifications

Item # 4YUZ4
Mfr. Model # 4YUZ4
UNSPSC #40161505
Catalog Page 3049
Shipping Weight 1.68 lbs
Country of Origin USA *
Item Pleated Air Filter
Nominal Filter Size 18x24x4
Nominal Height 18"
Nominal Width 24"
Nominal Depth 4"
MERV 10
Frame Type Moisture Resistant Die Cut Chipboard
Frame Included Yes
Air Filter Type High Capacity Pleated Filter
Media Material Synthetic
Air Filter Item Pleated Air Filter
Filter Efficiency 40%
High Velocity 625 fpm
High Initial Resistance 0.26"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 625 fpm
Media Area 24.2 sq. ft.
Max. Temp. 180 Degrees F
Pleats per Linear Foot 9
Standards UL 900 Classified
Actual Height 17-3/8"
Actual Width 23-3/8"
Actual Depth 3-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In