Check Availability
  • AIR HANDLER 

    LEED/Green Pleated Air Filter, 18x24x1, MERV 13, Standard Capacity, Synthetic, Beverage Board

  • Item # 11C874
  • Mfr. Model # 11C874
LEED/Green Pleated Air Filter, 18x24x1, MERV 13, Standard Capacity, Synthetic, Beverage Board
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11C874
Mfr. Model # 11C874
UNSPSC #40161505
Catalog Page 3050
Shipping Weight 0.28 lbs
Country of Origin USA *
Air Filter Item Pleated Air Filter
Style - Air Filters Panel
Performance Rating MERV 13
Nominal Filter Size 18x24x1
Filter Efficiency - Air Filters 85%
Air Filter Capacity Standard Capacity
Media Material Synthetic
Frame or Header Material Beverage Board
Common Applications LEED/Green
Media Color Green
Media Area 5.7 sq. ft.
Pleats per Linear Foot 22
Filters Out MERV 13-16 All Bacteria, Droplet Nuclei (Sneeze), Cooking Oil, Most Smoke, Insecticide Dust, Most Face Power, Paint Pigments, Most Tobacco Smoke, Copier Toner
Removes Particles Down To 3.0 to 10.0 microns
Air Flow @ 300 fpm 900 cfm
Air Flow @ 500 fpm 1500 cfm
Initial Resistance @ 300 fpm 0.22" WC
Initial Resistance @ 500 fpm 0.37" WC
Final Recommended Resistance 1.0" WC
Max. Temp. 180 Degrees F
Max. Velocity 500 fpm
Filter Frame Color White
Gasket Location None
Gasket Material None
Nominal Height 18"
Nominal Width 24"
Nominal Depth 1"
Actual Filter Size 17-1/2"x23-1/2"x3/4"
Actual Height 17-1/2"
Actual Width 23-1/2"
Actual Depth 3/4"
Standards UL 900 Classified
Item Pleated Air Filter
Green Environmental Attribute Product Has MERV Rating of 13 or Higher
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In