Check Availability
  • AIR HANDLER 

    18x20x2 Synthetic Pleated Air Filter with MERV 8

  • Item # 1TBE6
  • Mfr. Model # 1TBE6
18x20x2 Synthetic Pleated Air Filter with MERV 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a die cut frame with a wire-back media, this pleated air filter helps facilitate higher airflow efficiency with strength and endurance. It captures smaller particles than standard flat filters, and provides lower average pressure drop.
Show More Close
 

Technical Specifications

Item # 1TBE6
Mfr. Model # 1TBE6
UNSPSC #40161505
Catalog Page 3049
Shipping Weight 0.81 lbs
Country of Origin USA *
Item High Capacity Pleated Filter
Nominal Filter Size 18x20x2
Nominal Height 18"
Nominal Width 20"
Nominal Depth 2"
MERV 8
Frame Type Moisture Resistant Die Cut Chipboard
Frame Included Yes
Air Filter Type High Capacity Pleated Filter
Air Filter Media Type Synthetic
Air Filter Item Pleated Air Filter
Filter Efficiency 40%
High Initial Resistance 0.30"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 500 fpm
Media Area 12.0 sq. ft.
Max. Temp. 150 Degrees F
Pleats per Linear Feet 15
Standards UL 900 Classified
Actual Height 17-1/2"
Actual Width 19-1/2"
Actual Depth 1-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms