Check Availability
  • AIR HANDLER 

    18x18x1 Polyester Paint Collector Filter Pad

  • Item # 6GKN7
  • Mfr. Model # 6GKN7
18x18x1 Polyester  Paint Collector Filter Pad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Air Handler M3 Panel Filter is constructed with a premium grade, 100% polyester fiber, 3 stage media. The M3 features a dry open web on the air entering side serving as a first stage pre-filter. Smaller particles are caught by the second ply of finer denier fibers. The final layer is a tightly needled matrix treated with a non- migrating tackifier to catch and hold the smallest particles. The M3 Panel Filter is self-sealing and contains a 9-gauge internal wire frame.
Show More Close
 

Technical Specifications

Item # 6GKN7
Mfr. Model # 6GKN7
UNSPSC #40161519
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Paint Collector Filter Pad
Air Filter Media Type Polyester
Nominal Filter Size 18x18x1
Nominal Height 18"
Nominal Width 18"
Nominal Depth 1"
Air Filter Item Paint Collector Filter Pad
Filter Efficiency Up to 20%
Standards UL Class 2 R13458
* This product's country of origin is subject to change

Compliance and Restrictions