Check Availability
  • AIR HANDLER 

    18x18x1/2 Polyester Filter Media Pad

  • Item # 5W089
  • Mfr. Model # 5W089
18x18x1/2 Polyester Filter Media Pad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Polyester Media
Offers higher arrestance and dust-holding than most fiberglass filters; won't shed fibers into the air stream.
Precut Filter Media Pads
• UL Classified Priced each; shipped in case qty., sold individually in-store only (except where noted)
Show More Close
 

Technical Specifications

Item # 5W089
Mfr. Model # 5W089
UNSPSC #40161505
Catalog Page 3048
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Filter Media Pad
Nominal Filter Size 18x18x1/2
Nominal Width 18"
Nominal Depth 1/2"
Nominal Height 18"
Air Filter Media Type Polyester
Air Filter Item Filter Media Pad
Air Filter Color Blue/White
Frame Included No
Final Resistance 0.50" WC
Max. Air Flow 300 fpm
Dust Holding Capacity 155 gm
Dust Wt. Arrestance 0.81
Max. Temp. 150 Degrees F
Standards UL 900 Classified
* This product's country of origin is subject to change

Compliance and Restrictions