Check Availability
  • AIR HANDLER 

    18x24x1 MERV 5 Fiberglass Non-Pleated Air Filter

  • Item # 15A719
  • Mfr. Model # 15A719
18x24x1 MERV 5 Fiberglass Non-Pleated Air Filter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This industrial-grade filter is recommended where basic filtration is required. The heavy-duty chipboard frame is thermally bonded to continuous glass fibers. Tackifier on the upstream side improves particulate capture.
Show More Close
 

Technical Specifications

Item # 15A719
Mfr. Model # 15A719
UNSPSC #40161505
Shipping Weight 0.375 lbs
Country of Origin USA *
Item Non-Pleated Air Filter
Media Material Fiberglass
Nominal Filter Size 18x24x1
Nominal Height 18"
Nominal Width 24"
Nominal Depth 1"
Air Filter Frame Material Heavy-Duty Chipboard
MERV 5
Frame Included Yes
Air Filter Color White
Air Filter Item Non-Pleated Air Filter
Air Flow 300 fpm
Initial Resistance 0.07" WC
Final Resistance 0.50" WC
Max. Air Flow 300 fpm
Max. Temp. 150 Degrees F
Standards UL Class 900
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In