Check Availability
  • AIR HANDLER 

    17-1/2" W x 15-1/2" H Ring Panel Air Filter with 20% to 30% Efficiency

  • Item # 2DXJ3
  • Mfr. Model # 2DXJ3
17-1/2" W x 15-1/2" H Ring Panel Air Filter with 20% to 30% Efficiency
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The nonallergenic media is unaffected by moisture, humidity, and most corrosive chemicals. An aggressive tackifier traps and holds dirt particles.
Show More Close
 

Technical Specifications

Item # 2DXJ3
Mfr. Model # 2DXJ3
UNSPSC #40161519
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Panel Filter
Filter Efficiency - Air Filters 20% to 30%
Air Filter Height 15-1/2"
Air Filter Width 17-1/2"
Air Filter Thickness 1"
Air Filter Media Type Polyester
Air Filter Ply 3
Frame Included No
Initial Resistance 0.27" WC
Final Resistance 1" WC
Air Filter Item Ring Panel Air Filter
Frame Type Spray Booth Make Up, Series 55 Polyester
Max. Temp. 150 Degrees F
Standards UL Class 2 R13458
* This product's country of origin is subject to change

Compliance and Restrictions