Check Availability
  • AIR HANDLER 

    General Use Pleated Air Filter, 16x32x1, MERV 7, Standard Capacity, Synthetic, Beverage Board

  • Item # 6FLZ9
  • Mfr. Model # 6FLZ9
General Use Pleated Air Filter, 16x32x1, MERV 7, Standard Capacity, Synthetic, Beverage Board
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pleated air filters help facilitate higher airflow efficiency and have more surface area to trap pollutants. They capture smaller particles than standard flat filters, and now the new pleated air filter has a variety of improved features. This includes a wired back media to last longer, with more strength and endurance. Passing appendix J means the pleats are now guaranteed to maintain their maximum efficiency through the duration of their change-out lifespan. A new die cut allows the filter to have more support and frame strength ensuring its durability, even through the dustiest months. The average pressure drop is significantly lower now, to save energy and overall costs.
Show More Close
 

Technical Specifications

Item # 6FLZ9
Mfr. Model # 6FLZ9
UNSPSC #40161505
Shipping Weight 0.777 lbs
Country of Origin USA *
Air Filter Item Pleated Air Filter
Style - Air Filters Panel
Performance Rating MERV 7
Nominal Filter Size 16x32x1
Filter Efficiency - Air Filters 35%
Air Filter Capacity Standard Capacity
Media Material Synthetic
Frame or Header Material Beverage Board
Common Applications General Use
Media Color White
Media Area 10.0 sq. ft.
Pleats per Linear Foot 32
Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix
Removes Particles Down To 3.0 to 10.0 microns
Air Flow @ 300 fpm 1067 cfm
Air Flow @ 500 fpm 1778 cfm
Initial Resistance @ 300 fpm 0.22" WC
Initial Resistance @ 500 fpm 0.37" WC
Final Recommended Resistance 1.0" WC
Max. Temp. 180 Degrees F
Max. Velocity 500 fpm
Filter Frame Color White
Gasket Location None
Gasket Material None
Nominal Height 16"
Nominal Width 32"
Nominal Depth 1"
Actual Filter Size 15-1/2"x31-1/2"x3/4"
Actual Height 15-1/2"
Actual Width 31-1/2"
Actual Depth 3/4"
Standards UL 900 Classified
Item Pleated Air Filter
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In