Check Availability
  • AIR HANDLER 

    16x30x2 Synthetic Pleated Air Filter with MERV 7

  • Item # 3TPZ9
  • Mfr. Model # 3TPZ9
16x30x2 Synthetic Pleated Air Filter with MERV 7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pleated air filter helps facilitate higher airflow efficiency and has more surface area to trap pollutants. It captures smaller particles than standard flat filters.
Show More Close
 

Technical Specifications

Item # 3TPZ9
Mfr. Model # 3TPZ9
UNSPSC #40161505
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Pleated Air Filter
Nominal Filter Size 16x30x2
Nominal Height 16"
Nominal Width 30"
Nominal Depth 2"
MERV 7
Frame Type Moisture Resistant Die Cut Chipboard
Frame Included Yes
Air Filter Type Standard Capacity Pleated Filter
Media Material Synthetic
Air Filter Item Pleated Air Filter
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In