Check Availability
  • AIR HANDLER 

    16x30x1 Synthetic Pleated Air Filter with MERV 7

  • Item # 1TBE8
  • Mfr. Model # 1TBE8
16x30x1 Synthetic Pleated Air Filter with MERV 7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a die cut frame with a wire-back media, this pleated air filter improves air quality and keeps resistance within reasonable operating limits. The synthetic media is more efficient than fiberglass.
Show More Close
 

Technical Specifications

Item # 1TBE8
Mfr. Model # 1TBE8
UNSPSC #40161505
Catalog Page 3049
Shipping Weight 0.58 lbs
Country of Origin USA *
Item Standard Capacity Pleated Filter
Nominal Filter Size 16x30x1
Nominal Height 16"
Nominal Width 30"
Nominal Depth 1"
MERV 7
Frame Type Moisture Resistant Die Cut Chipboard
Frame Included Yes
Air Filter Type Standard Capacity Pleated Filter
Air Filter Media Type Synthetic
Air Filter Item Pleated Air Filter
Filter Efficiency 40%
High Initial Resistance 0.30"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 500 fpm
Media Area 9 sq. ft.
Max. Temp. 150 Degrees F
Pleats per Linear Feet 12
Standards UL 900 Classified
Actual Height 15-1/2"
Actual Width 29-1/2"
Actual Depth 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms