Check Availability
  • AIR HANDLER 

    16x25x4 Synthetic Pleated Air Filter with MERV 8

  • Item # 6B949
  • Mfr. Model # 6B949
16x25x4 Synthetic Pleated Air Filter with MERV 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Improving air quality and keeping resistance within reasonable operating limits, this filter is 5 times more efficient than fiberglass filters. Constructed from an automated process, this pleat has eliminated the inconsistencies in pleat spacing, material variations, and poor construction common to hand assembled pleated filters. A new die cut allows the filter to have more support and frame strength ensuring its durability, even through the dustiest months. The average pressure drop is significantly lower now, to save energy and overall costs. The filter is designed for use in nearly all commercial, industrial and healthcare facilities. It can be used as the primary filter or as a prefilter to higher efficiency final filters, and is suitable for environments ranging from dry and harsh to high humidity.
Show More Close
 

Technical Specifications

Item # 6B949
Mfr. Model # 6B949
UNSPSC #40161505
Catalog Page 3049
Shipping Weight 1.56 lbs
Country of Origin USA *
Item High Capacity Pleated Filter
Nominal Filter Size 16x25x4
Nominal Height 16"
Nominal Width 25"
Nominal Depth 4"
MERV 8
Frame Type Moisture Resistant Die Cut Chipboard
Frame Included Yes
Air Filter Type High Capacity Pleated Filter
Air Filter Media Type Synthetic
Air Filter Item Pleated Air Filter
Filter Efficiency 40%
High Velocity 625 fpm
High Initial Resistance 0.29"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 625 fpm
Media Area 22.6 sq. ft.
Max. Temp. 150 Degrees F
Pleats per Linear Feet 12
Standards UL 900 Classified
Actual Height 15-3/8"
Actual Width 24-3/8"
Actual Depth 3-5/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms