Check Availability
  • AIR HANDLER 

    16x25x4 Synthetic Pleated Air Filter with MERV 11

  • Item # 54FF06
  • Mfr. Model # 54FF06
16x25x4 Synthetic Pleated Air Filter with MERV 11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This AIR HANDLER high capacity diamond pleated filter has an internal metal galvanized frame, and is designed to meet high velocity and extreme moisture applications.

• Internal metal galvanized frame
• Low resistance media
Show More Close
 

Technical Specifications

Item # 54FF06
Mfr. Model # 54FF06
UNSPSC #40161505
Catalog Page 3050
Shipping Weight 1.7 lbs
Country of Origin USA *
Item Pleated Air Filter
Nominal Filter Size 16x25x4
Nominal Height 16"
Nominal Width 25"
Nominal Depth 4"
MERV 11
Frame Type Moisture Resistant Die Cut Chipboard
Frame Included Yes
Air Filter Type Diamond Pleated Filter
Media Material Synthetic
Air Filter Item Pleated Air Filter
Avg. Atmospheric Efficiency 65%
Filter Efficiency 65%
Medium Velocity 500 fpm
Med. Initial Resistance 0.30
High Velocity 500 fpm
High Initial Resistance 0.30"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 500 fpm
Max. Temp. 150 Degrees F
Pleats per Linear Foot 9
Standards UL 900 Classified
Actual Height 24-1/2"
Actual Width 15-1/2"
Actual Depth 3-5/8"
* This product's country of origin is subject to change

Welcome Sign In