Check Availability
  • AIR HANDLER 

    16x25x4-1/2 Air Cleaner Replacement Filter with MERV11; PK2

  • Item # 36PR93
  • Mfr. Model # 36PR93
16x25x4-1/2 Air Cleaner Replacement Filter with MERV11; PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This cartridge is designed for replacement of Honeywell® models 203719, 203720, 203721 and 203722. It offers the benefit of superior performance and easy installation. Meets or exceeds the operating efficiency of OEM filters.
Show More Close
 

Technical Specifications

Item # 36PR93
Mfr. Model # 36PR93
UNSPSC #40161505
Catalog Page 3093
Shipping Weight 4.95 lbs
Country of Origin USA *
Item Air Cleaner Replacement Filter
Nominal Filter Size 16x25x4-1/2
MERV 11
Fits OEM Housing Honeywell F100
OEM Replacement For Honeywell CF200A1008
Frame Included Yes
Air Filter Media Type Electrostatic Polyester Blend
Air Filter Item Air Cleaner Replacement Filter
Actual Height 15-3/4"
Actual Width 24-3/4"
Actual Depth 4-3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms