Check Availability
  • AIR HANDLER 

    16x25x3 Air Cleaner Replacement Filter with MERV8; PK1

  • Item # 3GA17
  • Mfr. Model # 3GA17
16x25x3 Air Cleaner Replacement Filter with MERV8; PK1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Air Bear® Models cartridge is designed for use with the Trion Air Bear® air cleaner housings. Simply install in place of the Trion® cartridge. No alterations or equipment are required. Filter performance meets or exceeds the specifications established by the original manufacturer. High efficiency filtration removes up to 98% of the dust, dirt, smoke, pollen, bacteria and other contaminants. Filter is designed to match the original manufacturers dimensions and therefore no cumbersome retrofit steps are needed to install.
Show More Close
 

Technical Specifications

Item # 3GA17
Mfr. Model # 3GA17
UNSPSC #40161505
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Air Cleaner Replacement Filter
Nominal Filter Size 16x25x3
MERV 8
Fits OEM Housing Trion Air Bear Cub Model: 455622-425
OEM Replacement For Trion Air Bear 255649-101
Frame Included Yes
Air Filter Media Type Electrostatic Polyester Blend
Air Filter Item Air Cleaner Replacement Filter
Actual Height 15-3/4"
Actual Width 24-1/4"
Actual Depth 3"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms