Check Availability
16x25x3 Air Cleaner Replacement Filter with MERV8; PK2
  • AIR HANDLER 

    16x25x3 Air Cleaner Replacement Filter with MERV8; PK2

  • Item # 36PT11
  • Mfr. Model # 36PT11
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Air Bear® Models cartridge is designed for use with the Trion Air Bear® air cleaner housings. Simply install in place of the Trion® cartridge. No alterations or equipment are required. Meets or exceeds the operating efficiency of OEM filters.
Show More Close
 

Technical Specifications

Item # 36PT11
Mfr. Model # 36PT11
UNSPSC #40161505
Catalog Page 3093
Shipping Weight 3.9 lbs
Country of Origin USA *
Item Air Cleaner Replacement Filter
Nominal Filter Size 16x25x3
MERV 8
Fits OEM Housing Trion Air Bear Cub Model: 455622-425
OEM Replacement For Trion Air Bear 255649-101
Frame Included Yes
Air Filter Media Type Electrostatic Polyester Blend
Air Filter Item Air Cleaner Replacement Filter
Actual Height 15-3/4"
Actual Width 24-1/4"
Actual Depth 3"

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms