Check Availability
  • AIR HANDLER 

    16x25x2 Synthetic Pleated Air Filter with MERV 7

  • Item # 5M334
  • Mfr. Model # 5M334
16x25x2 Synthetic Pleated Air Filter with MERV 7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pleated air filter helps facilitate higher airflow efficiency and has more surface area to trap pollutants. It captures smaller particles than standard flat filters.
Show More Close
 

Technical Specifications

Item # 5M334
Mfr. Model # 5M334
UNSPSC #40161505
Shipping Weight 0.21 lbs
Country of Origin USA *
Item Filter Media Pack
Nominal Filter Size 16x25x2
Nominal Height 16"
Nominal Width 25"
Nominal Depth 2"
MERV 7
Frame Included No
Air Filter Type High Capacity Pleated Filter
Air Filter Media Type Synthetic
Air Filter Item Pleated Air Filter
Filter Efficiency 65%
High Velocity 500 fpm
High Initial Resistance 0.35"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 500 fpm
Media Area 8.6 sq. ft.
Max. Temp. 180 Degrees F
Pleats per Linear Feet 10
Standards UL 900 Classified
Actual Height 15-1/2"
Actual Width 24-1/2"
Actual Depth 1-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions