Check Availability
  • AIR HANDLER 

    16x25x1 Synthetic Pleated Air Filter with MERV 7

  • Item # 5W510
  • Mfr. Model # 5W510
  • (1)
16x25x1 Synthetic Pleated Air Filter with MERV 7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Improves air quality and keeps resistance within reasonable operating limits. 5 times more efficient than fiberglass filters. Wire-backed design. Die-cut frame. 100% synthetic media.
Show More Close
 

Technical Specifications

Item # 5W510
Mfr. Model # 5W510
UNSPSC #40161505
Catalog Page 3049
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Standard Capacity Pleated Filter
Nominal Filter Size 16x25x1
Nominal Height 16"
Nominal Width 25"
Nominal Depth 1"
MERV 7
Frame Type Moisture Resistant Die Cut Chipboard
Frame Included Yes
Air Filter Type Standard Capacity Pleated Filter
Air Filter Media Type Synthetic
Air Filter Item Pleated Air Filter
Filter Efficiency 40%
High Velocity 500 fpm
High Initial Resistance 0.30"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 500 fpm
Media Area 4.6 sq. ft.
Max. Temp. 150 Degrees F
Pleats per Linear Feet 12
Standards UL 900 Classified
Actual Height 15-1/2"
Actual Width 24-1/2"
Actual Depth 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms