Check Availability
  • AIR HANDLER 

    16x25x1 Polyester Air Filter Pad

  • Item # 5W100
  • Mfr. Model # 5W100
16x25x1 Polyester Air Filter Pad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Polyester Media
Offers higher arrestance and dust-holding than most fiberglass filters; won't shed fibers into the air stream.
Precut Filter Media Pads
• UL Classified Priced each; shipped in case qty., sold individually in-store only (except where noted)
Show More Close
 

Technical Specifications

Item # 5W100
Mfr. Model # 5W100
UNSPSC #40161505
Catalog Page 3048
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Air Filter Pad
Nominal Filter Size 16x25x1
Nominal Width 25"
Nominal Depth 1"
Nominal Height 16"
Media Material Polyester
Air Filter Item Air Filter Pad
Air Filter Color Blue/White
Frame Included No
Final Resistance 0.50" WC
Max. Air Flow 300 fpm
Dust Holding Capacity 165g
Dust Wt. Arrestance 0.88
Max. Temp. 150 Degrees F
Standards UL 900 Classified
* This product's country of origin is subject to change

Welcome Sign In