Check Availability
  • Air Filter Pads
  • AIR HANDLER 

    Air Filter Pad, 16x25x1/4, 1/4" Actual Thickness, MERV 7, Polyester, Surface Tackifier: Yes

  • Item # 2JUK9
  • Mfr. Model # 2JUK9
Air Filter Pad, 16x25x1/4, 1/4" Actual Thickness, MERV 7, Polyester, Surface Tackifier: Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

General use air filter pads capture airborne contaminants to protect HVAC systems from damage. They are commonly used in commercial buildings, schools, universities, and manufacturing sites.

Air filter pads consist of non-pleated filter media that has been cut to a particular size. They are typically installed into a compatible frame to create an air filter for removing contaminants from the air stream in HVAC systems or paint booth equipment. This prevents the build up of contaminants in the equipment, which can cause damage. It also boosts indoor air quality. Air filter media pads can be cut down to a smaller size, if needed. Commonly used to replace dirty air conditioner filter pads and paint booth filter pads.
Show More Close
 

Technical Specifications

Item # 2JUK9
Mfr. Model # 2JUK9
UNSPSC #40161805
Shipping Weight 1.75 lbs
Country of Origin USA *
Air Filter Item Air Filter Pad
Style - Air Filters Pad
Nominal Filter Size 16x25x1/4
Performance Rating MERV 7
Filter Efficiency - Air Filters 60%
Common Applications General Use
Media Material Polyester
Media Color Blue/White
Surface Tackifier Yes
Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix
Removes Particles Down To 1.0 to 3.0 microns
Air Flow @ 300 fpm 833 cfm
Initial Resistance @ 300 fpm 0.14" WC
Recommended Final Resistance 0.5" WC
Max. Temp. 150 Degrees F
Max. Velocity 300 fpm
Nominal Height 16"
Nominal Width 25"
Nominal Thickness 1/4"
Actual Filter Size 16"x25"x1/4"
Actual Height 16"
Actual Width 25"
Actual Thickness 1/4"
Standards UL 900 Classified
Item Air Filter Pad
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In