Check Availability
  • AIR HANDLER 

    16x24x4 Synthetic Pleated Air Filter with MERV 7

  • Item # 54FE98
  • Mfr. Model # 54FE98
16x24x4 Synthetic Pleated Air Filter with MERV 7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Helps improve air quality and keeps resistance within reasonable operating limits, this AIR HANDLER standard capacity pleated filter is 5 times more efficient than fiberglass filters.

• Wire-backed design
• 100% synthetic media
Show More Close
 

Technical Specifications

Item # 54FE98
Mfr. Model # 54FE98
UNSPSC #40161505
Catalog Page 3049
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Pleated Air Filter
Nominal Filter Size 16x24x4
Nominal Height 16"
Nominal Width 24"
Nominal Depth 4"
MERV 7
Frame Type Moisture Resistant Die Cut Chipboard
Frame Included Yes
Air Filter Type Standard Capacity Pleated Filter
Media Material Synthetic
Air Filter Item Pleated Air Filter
Avg. Atmospheric Efficiency 35%
Filter Efficiency 35%
Medium Velocity 500 fpm
Med. Initial Resistance 0.30
High Velocity 500 fpm
High Initial Resistance 0.30"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 500 fpm
Max. Temp. 150 Degrees F
Pleats per Linear Foot 9
Standards UL 900 Classified
Actual Height 23-1/2"
Actual Width 15-1/2"
Actual Depth 3-5/8"
* This product's country of origin is subject to change

Welcome Sign In