Check Availability
  • AIR HANDLER 

    16x24x2 Synthetic Pleated Air Filter with MERV 13

  • Item # 2EKJ1
  • Mfr. Model # 2EKJ1
16x24x2 Synthetic Pleated Air Filter with MERV 13
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to meet air filtration efficiency criteria required to gain points toward certification in the Leadership in Energy and Environmental Design (LEED) Green Building rating system. Slim format allows upgrades from medium-efficiency pleated filtration without investing in new equipment. Low resistance to air flow helps reduce energy costs. Keeps coils, diffusers, and ductwork cleaner while removing pollens and allergens from the occupied space. Industrial grade frame and 100% synthetic media assures filter performance during the life cycle. Wire-backed design.
Show More Close
 

Technical Specifications

Item # 2EKJ1
Mfr. Model # 2EKJ1
UNSPSC #40161505
Catalog Page 3050
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Green Pleated Filter
Nominal Filter Size 16x24x2
Nominal Height 16"
Nominal Width 24"
Nominal Depth 2"
MERV 13
Frame Type Moisture Resistant Die Cut Chipboard
Frame Included Yes
Air Filter Type Green Pleated Filter
Air Filter Media Type Synthetic
Air Filter Item Pleated Air Filter
Filter Efficiency 85%
High Velocity 500 fpm
High Initial Resistance 0.29"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 500 fpm
Media Area 11.2 sq. ft.
Max. Temp. 180 Degrees F
Pleats per Linear Feet 15
Standards UL 900 Classified
Actual Height 15-3/8"
Actual Width 23-3/8"
Actual Depth 1-3/4"
Green Environmental Attribute Product Has MERV Rating of 13 or Higher
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms