Check Availability
  • AIR HANDLER 

    16x24x1 Polyester Filter Media Pad

  • Item # 6B746
  • Mfr. Model # 6B746
16x24x1 Polyester Filter Media Pad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Polyester Media
Offers higher arrestance and dust-holding than most fiberglass filters; won't shed fibers into the air stream.
Precut Filter Media Pads
• UL Classified Priced each; shipped in case qty., sold individually in-store only (except where noted)
Show More Close
 

Technical Specifications

Item # 6B746
Mfr. Model # 6B746
UNSPSC #40161505
Catalog Page 3048
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Filter Media Pad
Nominal Filter Size 16x24x1
Nominal Width 24"
Nominal Depth 1"
Nominal Height 16"
Air Filter Media Type Polyester
Air Filter Item Filter Media Pad
Air Filter Color Blue/White
Frame Included No
Final Resistance 0.50" WC
Max. Air Flow 300 fpm
Dust Holding Capacity 165 gm
Dust Wt. Arrestance 0.88
Max. Temp. 150 Degrees F
Standards UL 900 Classified
* This product's country of origin is subject to change

Compliance and Restrictions