Check Availability
  • AIR HANDLER 

    16x20x4 Synthetic Pleated Air Filter with MERV 11

  • Item # 2DYF4
  • Mfr. Model # 2DYF4
16x20x4 Synthetic Pleated Air Filter with MERV 11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The MERV 11 pleated filters incorporate a 100% synthetic MERV 11 (Minimum Efficiency Reporting Value), and can handle velocities up to 500 FPM. The filter pack is enclosed in a heavy-duty, die-cut frame that will not warp, crack, or distort under normal operating conditions. The MERV 11 filters accumulate heavier, more restrictive particles at the bottom of the pleats, leaving the sides open longer for effective filtration. The MERV 11 filter is engineered to provide maximum efficiency. In general, deeper pleats result in longer life and more time between change-outs. These filters can be used without modification in side-access filter housing or built-up filter bank. They offer better efficiency than conventional permanent or disposable flat filters. These are the perfect filters for commercial and industrial use.
Show More Close
 

Technical Specifications

Item # 2DYF4
Mfr. Model # 2DYF4
UNSPSC #40161505
Catalog Page 3049
Shipping Weight 1.7 lbs
Country of Origin USA *
Item High Capacity Pleated Filter
Nominal Filter Size 16x20x4
Nominal Height 16"
Nominal Width 20"
Nominal Depth 4"
MERV 11
Frame Type Moisture Resistant Die Cut Chipboard
Frame Included Yes
Air Filter Type High Capacity Pleated Filter
Air Filter Media Type Synthetic
Air Filter Item Pleated Air Filter
Filter Efficiency 60%
High Velocity 625 fpm
High Initial Resistance 0.38"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 500 fpm
Media Area 18 sq. ft.
Max. Temp. 180 Degrees F
Pleats per Linear Feet 9
Standards UL 900 Classified
Actual Height 15-3/4"
Actual Width 19-3/4"
Actual Depth 3-5/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms