Check Availability
  • AIR HANDLER 

    16x20x2 Synthetic Pleated Air Filter with MERV 7

  • Item # 5M315
  • Mfr. Model # 5M315
16x20x2 Synthetic Pleated Air Filter with MERV 7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a durable steel frame, this pleated air filter helps facilitate higher airflow efficiency and has more surface area to trap pollutants. It captures smaller particles than standard flat filters.
Show More Close
 

Technical Specifications

Item # 5M315
Mfr. Model # 5M315
UNSPSC #40161505
Shipping Weight 2.35 lbs
Country of Origin USA *
Item High Capacity Pleated Filter
Nominal Filter Size 16x20x2
Nominal Height 16"
Nominal Width 20"
Nominal Depth 2"
MERV 7
Frame Type 24 ga. Galvanized Steel
Frame Included Yes
Air Filter Type High Capacity Pleated Filter
Air Filter Media Type Synthetic
Air Filter Item Pleated Air Filter
Filter Efficiency 40%
High Velocity 500 fpm
High Initial Resistance 0.26"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 500 fpm
Media Area 6.9 sq. ft.
Max. Temp. 400 Degrees F
Pleats per Linear Feet 10
Standards UL 900 Classified
Actual Height 15-1/2"
Actual Width 19-1/2"
Actual Depth 1-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions