Check Availability
  • AIR HANDLER 

    16x20x2 Synthetic Pleated Air Filter with MERV 10

  • Item # 4YUX5
  • Mfr. Model # 4YUX5
16x20x2 Synthetic Pleated Air Filter with MERV 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

50% more surface area than standard capacity extends service life by 30% to 50%, providing reduced resistance and lower energy and maintenance costs. 5 times more efficient than fiberglass filters. Wire-backed design. Die-cut frame. 100% synthetic media.
Show More Close
 

Technical Specifications

Item # 4YUX5
Mfr. Model # 4YUX5
UNSPSC #40161505
Catalog Page 3049
Shipping Weight 0.76 lbs
Country of Origin USA *
Item Pleated Air Filter
Nominal Filter Size 16x20x2
Nominal Height 16"
Nominal Width 20"
Nominal Depth 2"
MERV 10
Frame Type Moisture Resistant Die Cut Chipboard
Frame Included Yes
Air Filter Type High Capacity Pleated Filter
Media Material Synthetic
Air Filter Item Pleated Air Filter
Filter Efficiency 40%
High Velocity 500 fpm
High Initial Resistance 0.25"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 500 fpm
Media Area 9.8 sq. ft.
Max. Temp. 180 Degrees F
Pleats per Linear Foot 10
Standards UL 900 Classified
Actual Height 15-1/2"
Actual Width 19-1/2"
Actual Depth 1-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In