Check Availability
  • AIR HANDLER 

    16x20x2 Synthetic Pleated Air Filter with MERV 11

  • Item # 38ZC96
  • Mfr. Model # 38ZC96
16x20x2 Synthetic Pleated Air Filter with MERV 11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This high-capacity MERV 11 pleated panel filter offers improved collection efficiency over existing MERV 8 filters of the same resistance levels.
Show More Close
 

Technical Specifications

Item # 38ZC96
Mfr. Model # 38ZC96
UNSPSC #40161505
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Pleated Air Filter
Nominal Filter Size 16x20x2
Nominal Height 16"
Nominal Width 20"
Nominal Depth 2"
MERV 11
Frame Type Beverage Board
Frame Included Yes
Air Filter Type Standard Capacity Pleated Filter
Media Material Synthetic
Air Filter Item Pleated Air Filter
Avg. Atmospheric Efficiency 65%
Medium Velocity 500 fpm
Med. Initial Resistance 0.35
High Velocity 500 fpm
High Initial Resistance 1.0"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 500 fpm
Max. Temp. 180 Degrees F
Pleats per Linear Foot 15
Standards UL 900 Classified
Actual Height 19-3/8"
Actual Width 15-1/2"
Actual Depth 1-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In