Check Availability
  • AIR HANDLER 

    16x20x2 Synthetic Diamond Pleated Filter with MERV 10

  • Item # 3GRT5
  • Mfr. Model # 3GRT5
16x20x2 Synthetic Diamond Pleated Filter with MERV 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features an internal metal galvanized frame, and is designed to meet high velocity and extreme moisture applications.
Show More Close
 

Technical Specifications

Item # 3GRT5
Mfr. Model # 3GRT5
UNSPSC #40161505
Catalog Page 3050
Shipping Weight 1.15 lbs
Country of Origin USA *
Item Diamond Pleated Filter
Nominal Filter Size 16x20x2
Nominal Height 16"
Nominal Width 20"
Nominal Depth 2"
MERV 10
Frame Type Moisture Resistant Die Cut Chipboard
Frame Included Yes
Air Filter Type Diamond Pleated Filter
Air Filter Media Type Synthetic
Air Filter Item Diamond Pleated Filter
Avg. Atmospheric Efficiency 60 to 65%
Filter Efficiency 40%
High Velocity 500 fpm
High Initial Resistance 0.24"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 500 fpm
Media Area 9.8 sq. ft.
Max. Temp. 180 Degrees F
Pleats per Linear Feet 15
Standards UL 900 Classified
Actual Height 15-1/2"
Actual Width 19-1/2"
Actual Depth 1-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms