Check Availability
  • AIR HANDLER 

    16x20x2 MERV 7 Polyester Air Filter

  • Item # 2DVR9
  • Mfr. Model # 2DVR9
16x20x2 MERV 7 Polyester Air Filter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Polyester Disposable filter is made for commercial or industrial use. It is constructed with a frame that is thermally bonded to high-loft polystrand media, which is a traditional multi-denier media designed for general applications. Bottle-cap metal backing is securely bonded to the frame providing dynamic durability. This media is an economical pre-filter to extend the life of your final filters or an adequate filter for less demanding, lower air flow applications. Its durable construction allows for maximum performance and reliability under adverse conditions. Potential applications include retail, commercial, and industrial locations.
Show More Close
 

Technical Specifications

Item # 2DVR9
Mfr. Model # 2DVR9
UNSPSC #40161505
Catalog Page 3047
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Air Filter
Air Filter Media Type Polyester
Nominal Filter Size 16x20x2
Nominal Height 16"
Nominal Width 20"
Nominal Depth 2"
Air Filter Frame Material Heavy-Duty Chipboard
MERV 7
Frame Included Yes
Air Filter Color White
Air Filter Item Air Filter
Air Flow 300 fpm
Initial Resistance 0.10" WC
Final Resistance 0.50" WC
Max. Temp. 150 Degrees F
Standards UL Class 900
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms