Check Availability
  • AIR HANDLER 

    16x20x1 Carbon Pleated Filter, Frame Included: Yes

  • Item # 2JTA5
  • Mfr. Model # 2JTA5
16x20x1 Carbon Pleated Filter, Frame Included: Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heating and cooling commercial buildings typically accounts for forty percent of the total energy bill. When there is a variable frequency drive in place, energy consumption can be dramatically reduced by choosing a filter with a lower pressure drop. The less resistance a filter causes, the less work a motor needs to exert in order to maintain the required airflow. This results in a reduction in the motor’s energy consumption.
Show More Close
 

Technical Specifications

Item # 2JTA5
Mfr. Model # 2JTA5
UNSPSC #40161805
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Carbon Pleated Filter
Nominal Filter Size 16x20x1
Air Filter Style Panel
Nominal Height 16"
Nominal Width 20"
Nominal Depth 1"
Frame Included Yes
Final Resistance 1.00" WC
Air Filter Item Pleated Air Filter
Max. Air Flow 500 fpm
Prefilter Polyester
Max. Temp. 150 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions