Check Availability
  • AIR HANDLER 

    16x16x2 Synthetic Pleated Air Filter with MERV 7

  • Item # 5W978
  • Mfr. Model # 5W978
16x16x2 Synthetic Pleated Air Filter with MERV 7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This filter improves air quality and keeps resistance within reasonable operating limits. Featuring a wire-backed design in a die-cut frame, the filter maintains its strength, even through the dustiest months. The 100% synthetic media does not support microbial growth. It's suitable for use in commercial, industrial, and healthcare facilities.
Show More Close
 

Technical Specifications

Item # 5W978
Mfr. Model # 5W978
UNSPSC #40161505
Catalog Page 3049
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Standard Capacity Pleated Filter
Nominal Filter Size 16x16x2
Nominal Height 16"
Nominal Width 16"
Nominal Depth 2"
MERV 7
Frame Type Moisture Resistant Die Cut Chipboard
Frame Included Yes
Air Filter Type Standard Capacity Pleated Filter
Air Filter Media Type Synthetic
Air Filter Item Pleated Air Filter
Filter Efficiency 40%
High Velocity 500 fpm
High Initial Resistance 0.33"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 500 fpm
Media Area 5.6 sq. ft.
Max. Temp. 150 Degrees F
Pleats per Linear Feet 10
Standards UL 900 Classified
Actual Height 15-1/2"
Actual Width 15-1/2"
Actual Depth 1-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms